Zoro Homepage

Centric Front Rotor for 2005-2007 Subaru STi

  • Mfr # 121.47022

  • Zoro # G815761346


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.47022
Zoro #
G815761346
UPC #
805890441366
Country of Origin
China

Description

Manufactured using quality G11H18 metallurgy and designed with a non-directional finish this rotor provides superior braking power high durability excellent pedal feel and quiet operation while its machined non-friction surface ensures perfect balance and fitment. Engineered designed manufactured and tested to meet OE requirements for quality fit and function this rotor provides predictable and smooth braking power over a variety of driving conditions and is a direct replacement for factory discs and bolts right in place. With G11H18 metallurgy and machined non-friction surface this rotor features improved durability and provides perfect balance and fitment. The rotor features a non-directional finish that ensures reduced break-in period so you get excellent braking performance right out of the box! Features -OE style replacement rotor -Non-directional finish -Machined non-friction surface -G11H18 metallurgy for superior durability -Mill balanced for long lasting durability Compatibility: -2005-2007 Subaru STi Specifications - Rotor Design: Rotors Only - Rotor Style: Plain - Rotor Type: Vented - Rotor Diameter: 326mm 12.83in - Rotor Height: 53.1mm 2.09in - Nominal Thickness: 30mm 1.181in - Minimum Thickness: 28mm 1.102in - Lug Holes Quantity: 5 - Lug Holes Size: 12.9mm 0.508in - Bolt Circle: 114.3mm 4.5in - Hub Hole Diameter: 58mm 2.28in - Weight: 22.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.