Zoro Homepage

Centric Performance Brake Rotor for 2017 Nissan Altima

  • Mfr # 120.42073

  • Zoro # G815761452


product price: $61.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.42073
Zoro #
G815761452
UPC #
805890159117
Country of Origin
China

Description

This Centric brake rotor is manufactured using double disc grinding to eliminate taper and run-out and ensure parallelism for excellent braking performance. The grinding process leaves a non-directional finish to reduce pad-disc break-in period. This rotor is designed for direct replacement to your damaged or worn-out factory rotor. Manufactured with OE specifications and processes under strict QS and ISO quality standards the rotor provides perfect OE fitment and service reliability. This Centric premium rotor features a double disc ground taper free finish that ensures parallelism eliminates run out provides near perfect disc thickness variation DTV and leaves a non-directional finish. This finish provides more effective pad-rotor break-in and quieter braking performance. The 100% fully machined finish provides better rotor balance and creates a cleaner more finished looking component while center-split core castings provide proper heat transfer and thermal efficiency resulting in superior braking power and safety. The Centric Premium rotor is inspected for balance and mill-corrected to a tolerance of less than 2 oz. per inch. This rotor features exclusive black Electro-Coating that has been engineered to withstand 400 hours of salt spray testing without corroding. Features -100% fully machined finish for better rotor balance -Center-split core casting provides proper heat transfer and thermal efficiency -Mill-corrected to a tolerance of less than 2 oz. per inch -Utilizes an electro-coating finish that provides long lasting corrosion protection -OE style vane design Compatibility: -2017 Nissan Altima Specifications - Rotor Design: Rotors Only - Rotor Style: Plain - Rotor Material: Iron - Rotor Type: Vented - Rotor Diameter: 291.7 mm 11.48in - Rotor Height: 62 mm 2.44in - Nominal Thickness: 9 mm 0.35in - Minimum Thickness: 8 mm 0.315in - Lug Holes Quantity: 5 - Lug Holes Size: 12.9 mm 0.508in - Bolt Circle: 114.3 mm 4.5in - Hub Hole Diameter: 68 mm 2.677in - Weight: 10.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.