Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drilled Left Front Rotor for 2006-2008 Honda Civic SI Cross

  • Mfr # 128.40057L

  • Zoro # G615761362


product price: $327.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128.40057L
Zoro #
G615761362
UPC #
805890443223
Country of Origin
China

Description

StopTech Sport Rotors - the new name for one-piece performance upgrade rotors from StopTech. Formerly known as Power Slot or SportStop rotors StopTech Sport Rotors are still the best aftermarket performance upgrade rotors around - only the name has changed. Every StopTech Sport Rotor is produced from a high quality Centric Parts blank casting and finished in a durable e-coating for corrosion resistance. StopTech Sport Rotors look great behind custom wheels improve the initial bite of the brake pads and help wipe away the debris that forms between the pad and the disc. A set of StopTech rear replacement Sport Rotors is a great way to match the aesthetics of a StopTech Big Brake Kit. Most StopTech Sport Rotors are finished with black e-coating on both sides of the hat inside the cooling vanes and on the outside edge. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. This is especially important on both mounting faces of the hat where it touches the hub flange and back face of the wheel. Any accumulation of rust in these area can lead to installed lateral run out issues. Power Alloy metallurgy is an exclusive feature of many StopTech rotors. In specific vehicle applications StopTech works with foundry partners to increase the molybdenum or carbon content of the castings and to carefully control the cooling rate during production to reach targets for hardness and tensile strength. Nearly all StopTech 1-piece rotors have unique slot or hole patterns for the left and right sides of the vehicle. For these directional patterns straight vane or pillar vane rotors are used to ensure that a drilled hole never touches a cooling vane. Features -Engineered to look good behind the wheel and perform at the same time -Power alloy metallurgy -E-Coated hat finish for corrosion resistance -High quality Centric Parts blank casting Compatibility: -2006-2008 Honda Civic Si Cross Benefits: -Ensure increased pad bite and higher friction level -Drilled holes provide dust and water dissipation -Improve the appearance of your wheels -Provide reduced rotor weight -Vented design offers much faster heat dissipation Specifications - Driving Style: Daily Driver - Rotor Construction: 1-Piece - Rotor Style: Drilled - Rotor Material: High-Carbon Iron - Rotor Type: Vented - Rotor Diameter: 300mm 11.81in - Rotor Height: 47.1mm 1.85in - Nominal Thickness: 25mm 0.98in - Minimum Thickness: 23mm 0.906in - Lug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.