Zoro Homepage

Drilled Sport Brake Rotor for 2017 Subaru WRX

  • Mfr # 128.47022L

  • Zoro # G815761421


product price: $381.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128.47022L
Zoro #
G815761421
UPC #
805890773566
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Features -Sport Drilled Vented 1-Piece Front Driver Side Brake Rotor -Engineered to look good behind the wheel and perform at the same time -Power alloy metallurgy -E-Coated hat finish for corrosion resistance -High quality Centric Parts blank casting -Drilled Sport Brake Rotor for 2017 Subaru WRX Compatible With: -2017 Subaru WRX Specifications - Driving Style: Daily Driver - Rotor Style: Drilled - Rotor Material: High-Carbon Iron - Cryo Treating Option: Without Cryo Treating - Rotor Type: Vented - Rotor Diameter: 326mm 12.85in - Rotor Height: 53.1mm 2.09in - Nominal Thickness: 30mm 1.18in - Minimum Thickness: 28mm 1.102in - Lug Holes Size: 12.9mm 0.508in - Bolt Circle: 114.3mm 4.5in - Hub Hole Diameter: 58mm 2.28in - Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.