Zoro Homepage

Slotted Sport Front Passenger Side Brake Rotor for 2016 Volkswagen CC 3.6L

  • Mfr # 126.33144SR

  • Zoro # G615761331


product price: $296.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.33144SR
Zoro #
G615761331
UPC #
805890842323
Country of Origin
China

Description

StopTech Sport Rotors - the new name for one-piece performance upgrade rotors from StopTech. Formerly known as Power Slot or SportStop rotors StopTech Sport Rotors are still the best aftermarket performance upgrade rotors around - only the name has changed. Every StopTech Sport Rotor is produced from a high quality Centric Parts blank casting and finished in a durable e-coating for corrosion resistance. StopTech Sport Rotors look great behind custom wheels improve the initial bite of the brake pads and help wipe away the debris that forms between the pad and the disc. A set of StopTech rear replacement Sport Rotors is a great way to match the aesthetics of a StopTech Big Brake Kit. This is especially important on both mounting faces of the hat where it touches the hub flange and back face of the wheel. Any accumulation of rust in these area can lead to installed lateral run out issues. Power Alloy metallurgy is an exclusive feature of many StopTech rotors. In specific vehicle applications StopTech works with foundry partners to increase the molybdenum or carbon content of the castings and to carefully control the cooling rate during production to reach targets for hardness and tensile strength. Nearly all StopTech 1-piece rotors have unique slot or hole patterns for the left and right sides of the vehicle. Features -Slotted Sport Front Passenger Side Brake Rotor -Engineered to look good behind the wheel and perform at the same time -Power alloy metallurgy -E-Coated hat finish for corrosion resistance -High quality Centric Parts blank casting Compatibility: -2016 Volkswagen CC 3.6L Benefits: -Slots reduce stopping distances in wet weather -Slots help to increase pad bite and improve air circulation -Slots create an escape route for debris dust gases and water -Slots clean and de-glaze pad surface for optimum pad coefficient of friction Specifications - Driving Style: Daily Driver Hauling & Towing Performance / Racing - Rotor Construction: 1-Piece - Rotor Style: Slotted - Rotor Material: Cast Iron - Rotor Type: Vented - Rotor Diameter: 340mm 13.39in - Rotor Height: 49.8mm 1.96in - Nominal Thickness: 30mm 1.18in - Minimum Thickness: 27mm 1.06in - Lug Holes Quantity: 5 - Lug Holes Size: 15.2mm 0.598in - Bolt Circle: 112mm 4.409in - Hub Hole Diameter: 65mm 2.559in - Weight: 24.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.