Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56 gal Trash Bags, 1.5 mil, Brown

  • Mfr # T4349B15

  • Zoro # G703890325


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Thickness
1.5 mil
Color
Brown
Application
Industry, Home, Office
Max. Load
75 lb
% Recycled Content
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4349B15
Zoro #
G703890325
UPC #
747925084165
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Length
49 in
Width
43 in

Details

Capacity
56 gal
Color
Brown
Item
Trash Bags
Application
Industry, Home, Office
Max. Load
75 lb
% Recycled Content
100%
Features
Durable, Heavy Duty, Puncture Resistant, Tear Resistant, Sturdy; Recycled

Description

Take out the trash, but do it in an environmentally-friendly fashion. These trash bags are made with 100% recycled resin-content (30% post-consumer recycled material). The bags are designed to hold maximum amounts of trash, yet do so in an environmentally aware manner. To help avoid costly and time-consuming spills, the bags are puncture and tear resistant. Application: Can Liner; Capacity Range (Volume): 56 gal; Thickness: 1.500 mil; Grade: Extra-Heavy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.