Zoro Homepage

Sensor Calibration, For Mfr. No. SBS-H2

  • Mfr # H2-TESTKIT

  • Zoro # G004067242


product price: $766.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SBS-H2
Includes
Case, Regulator, Tube
Features
Cylinders of 1% and 2% Concentration Hydrogen
Gas Type
Hydrogen
Length (Straight Wireway)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2-TESTKIT
Zoro #
G004067242
UPC #
-
Country of Origin
United States

Dimensions

Length (Straight Wireway)
14 in
Height
5 in
Width
10 in
Length
14 in
Test Stand Width
10 in
Test Stand Height
5 in
Test Stand Depth
14 in

Details

Item
Sensor Calibration Test Kit
For Use With
Mfr. No. SBS-H2
Includes
Case, Regulator, Tube
Features
Cylinders of 1% and 2% Concentration Hydrogen
Gas Type
Hydrogen
Status Indicator
None
Compatible Detector Manufacturer Part Number
SBS-H2
Product Type
Calibration Kit
Color
Black
Includes Regulator
Yes

Description

Sensor Calibration Test Kit, Product Type Calibration Kit, Includes Case, Regulator, Tube, Features Cylinders of 1 Percent and 2 Percent Concentration Hydrogen, Includes Regulator Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.