This item is Discontinued.

No Product Image Available

Storage Cabinet, HrdRck Mpl, 48"x30"x36" (Discontinued)

  • Mfr # SS1020-HM
  • Zoro # G9513887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS1020-HM
Zoro #
G9513887
UPC #
-
Country of Origin
Unknown

Dimensions

Width
48"
Height
36"

Details

Color
Hardrock Maple
Finish
Thermal Fused Laminate
Type
Flat Storage
Item
Storage Cabinet,HrdRck Mpl,48"x30"x36"

Description

Storage Cabinet,HrdRck Mpl,48"x30"x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.