Zoro Homepage

Block Magnet, Neodymium, NP, 25 lb. Pull

  • Mfr # B001-1670-035

  • Zoro # G9364302


product price: $26.69
/ea

Key Features

Material
Neodymium
Overall Length
1 1/2 in
Casing Material
Nickel Plating
Max. Pull
25 lb
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B001-1670-035
Zoro #
G9364302
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Thickness
0.25 in
Overall Width
11/16 in

Details

Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
25 lb
Item
Rare Earth Magnet
Stability Temp.
176 Degrees F
Nonmagnetic Side
Weak Magnet
Pull Force - Maximum
25 lbf
Neodymium Grade
35
Weight Capacity
12.5 lb
Shape
Rectangular
Stability Temperature
176 Degrees F

Description

Block Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 25 lb., Thickness 0.680 In., Overall Length 11/16 In., Overall Width 1-1/2 In., Diameter 1-1/2 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.