
SHELF BIN, 17 7/8 IN L X 4 1/8 IN W X 6 IN H, 0.17 CU-FT, RED
Mfr # QSB203RD
Zoro # G922804455
product price:Â $46.39
/eaKey Features
Overall Length
19 in
Overall Width
9 in
Overall Height
21 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSB203RD
Zoro #
G922804455
UPC #
00651588123133
Country of Origin
United States
Dimensions
Overall Length
19 in
Overall Width
9 in
Overall Height
21 in
Details
Item
Shelf Bins
Color
Red
Description
STORE-MORE SHELF BIN, SERIES: QSB203, 17 7/8 IN OUTSIDE LENGTH, 4 1/8 IN OUTSIDE WIDTH, 6 IN OUTSIDE HEIGHT, 16 .5 INSIDE LENGTH, 3 IN INSIDE WIDTH, 6 IN INSIDE HEIGHT, 0.17 CU-FT VOLUME, 50 LB LOAD, HDPE, RED, USE DIVIDER NUMBER: DSB203, 8 DIVIDER SLOTS SMALL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.