This item is Discontinued.

Storex 19 in W 2 Drawer File Cabinets, Silver/Black, Letter 61351U01C

19 in W 2 Drawer File Cabinets, Silver/Black, Letter (Discontinued)

  • Mfr # 61351U01C
  • Zoro # G4568475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61351U01C
Zoro #
G4568475
UPC #
685442613515
Country of Origin
Canada

Dimensions

File Size
Letter
Height
23"
Overall Depth
15 in
Width
19"
Depth
15"
Inside Drawer Width
12 in
Overall Width
19"
Inside Drawer Height
9-1/2 in
Inside Drawer Depth
16-1/2 in
Top Thickness
0.25"

Details

Color
Silver/Black
Number of Drawers
2
Type
File
Caster Type
Locking Swivel; Non-Locking Swivel
Item
File,Cabinet,2 Drawer,Black/Silver
Configuration
File
Assembly
No
For Use With
File Storage
Number of Casters
4
Features
Washable, Locking Drawer, Durable, Locking Casters
Top Material
Plastic; Steel
Base Material
Plastic; Steel
Product Type
File,Cabinet,2 Drawer,Black/Silver
Drawer Type
File

Description

File,Cabinet,2 Drawer,Black/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.