Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" W 2 Drawer Vertical File Cabinet, Black/Silver, Letter

  • Mfr # 61352U01C

  • Zoro # G1916656


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Silver
File Size
Letter
Height
23"
Material
Plastic, Steel
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61352U01C
Zoro #
G1916656
UPC #
-
Country of Origin
Canada

Dimensions

File Size
Letter
Height
23"
Overall Depth
15 in
Overall Height
23 in
Width
19"
Depth
15"
Overall Width (In.)
19 in
Overall Depth (In.)
15 in
Width (In.)
19 in
Overall Height (In.)
23 in
Depth (In.)
15 in
Overall Width
19 in
Height (In.)
23 in
Inside Drawer Depth
16 1/2 in
Inside Drawer Height
9 1/2 in
Inside Drawer Width
12 in
Caster/Glide Diameter
1 1/2 in
Top Thickness
0.25"

Details

Color
Black/Silver
Material
Plastic, Steel
Number of Drawers
2
Type
Locking
Finish
Plastic/Steel
Caster Type
Locking Swivel; Non-Locking Swivel
Item
Vertical File Cabinet
Includes
(4) 1 1/2 in Plastic Casters and File
Construction
Plastic/Steel
For Use With
File Storage
Configuration
(2) Drawers
Assembly
Assembly Required
Top Material
Plastic; Steel
Features
Organizing Tray In Top Drawer
Number of Casters
4
Base Material
Plastic; Steel
Mobility
Mobile
Number of Casters/Glides
4
Form Factor
Letter
Product Type
Vertical File Cabinet
Caster/Glide Type
Lockable Swivel, Swivel
Locking
Integrated
Locking Casters
Yes
Kit Product Type
Vertical File Cabinet
Includes Hang Rails
Yes
Includes Label Holders
Yes
Recycled Content
0.3
Drawer Type
File

Description

Vertical File Cabinet, Color Black/Silver, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Plastic, Steel, Number of Drawers 2, Overall Depth 15 in, Overall Height 23 in, Overall Width 19 in, Product Type Vertical File Cabinet, Standards Not Applicable, Inside Drawer Width 12 in, Inside Drawer Depth 16 1/2 in, Inside Drawer Height 9 1/2 in, Configuration (2) Drawers, Includes Label Holders Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.