Zoro Homepage

Book Bin, Plastic, Assorted, 6 PK

  • Mfr # 70113U06C

  • Zoro # G111973931


product price: $22.65
/pk 6, $3.78/ea

Key Features

Material
Plastic
Includes
6 Book Bin
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70113U06C
Zoro #
G111973931
UPC #
685442701137
Country of Origin
Canada

Details

Color
Assorted
Material
Plastic
Item
Book Bin
Includes
6 Book Bin
Recommended Age
4+ years

Description

Keep your books organized and within easy reach. Link our book bins together to make a sturdy book storage or use the easy to grip handles to carry a set of books to your reading corner. The handles are perfectly sized for big and small hands. Fits narrow 12in. bookcases. The bin will fit taller books and letter sized file folder too. Label pockets not included. Bins measure 11.75in.L x 4.5in.W x 8.5in.H. Sold as a pack of 6 in assorted colors.


  • Small Book Bins are perfect for narrow 12in. bookcases
  • The interior depth is 9in. so they can fit letter sized files, folders, and books standing upright
  • Link several bins together for maximum stability
  • Front and rear handles for easy gripping, even with little hands

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.