Book Storage Bin, Plastic, Assorted - Red, Green, Blue, Yellow, Purple, 12.6 in H, 5.3 in W, 5 PK

  • Mfr # STX70105U06C

  • Zoro # G901858998


product price:  $17.89
/pk 5, $3.58/ea

Key Features

Color
Assorted - Red, Green, Blue, Yellow, Purple
Material
Plastic
Overall Width
5.3 in
Overall Height
12.6 in
Overall Depth
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STX70105U06C
Zoro #
G901858998
UPC #
685442701052
Country of Origin
Canada

Dimensions

Overall Width
5.3 in
Overall Height
12.6 in
Overall Depth
14.3 in
Depth
14.3"

Details

Color
Assorted - Red, Green, Blue, Yellow, Purple
Material
Plastic
Item
Book Storage Bin
Includes
5-Piece Book Bin; Clear Label Pockets
Type
Storage Bin

Description

The STOREX - STX70105U06C Book Storage Bin is a robust storage solution that measures 12.6 inches in height, 14.3 inches in depth, and 5.3 inches in width. These dimensions make it suitable for storing a variety of items, including books, documents or small office supplies.
This bin is constructed from high-quality plastic material that offers durability and longevity. The assorted color options can provide visual organization to your workspace or storage area while adding aesthetic value as well.
The product package includes five book bins along with clear pouches for additional organized storage needs. This feature enhances the overall functionality of the bin by providing extra compartments for smaller items or labels for easy identification of contents within the bins.
In summary, the STOREX - STX70105U06C Book Storage Bin is designed to offer versatile and durable storage solutions for various types of items while also enhancing workspace aesthetics with its assortment of colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.