Book Storage Bin, Plastic, Red, 7 in H, 5.3 in W, 14.3 in L, 6 PK

  • Mfr # STX71102U06C

  • Zoro # G001858904


product price:  $18.69
/pk 6, $3.12/ea

Key Features

Material
Plastic
Overall Length
14.3 in
Overall Width
5.3 in
Overall Height
7 in
Type
Storage Bin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STX71102U06C
Zoro #
G001858904
UPC #
685442711020
Country of Origin
Canada

Dimensions

Overall Length
14.3 in
Overall Width
5.3 in
Overall Height
7 in

Details

Color
Red
Material
Plastic
Item
Book Storage Bin
Type
Storage Bin

Description

The STOREX - STX71102U06C Book Storage Bin is a robust storage solution, designed with dimensions suitable for various storage needs. With an overall length of 14.3 inches, a height of 7 inches, and a width of 5.3 inches, this bin provides ample space to store items in an organized manner while optimizing the use of your available space.
Constructed from durable plastic material, this red-colored book storage bin offers long-lasting usability. The plastic composition lends it strength and sturdiness that can withstand regular usage without compromising on its structural integrity or visual appeal. Its vibrant red color adds a touch of brightness to any setting it's placed in.
As the name suggests, this item is primarily intended as a book storage bin but due to its size and sturdy construction it may also be used for storing other items such as stationery supplies or small tools etc., providing versatile utility across different scenarios. Please note that compatibility with specific items depends on their size relative to the dimensions of the bin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.