Storex
Cubby Storage Bin, 7.8 in W, 5.1 in H, Teal, 12.2 in L, 5 PK
Mfr # 62420U05C
Zoro # G9208042
product price: $15.39
/pk 5, $3.08/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12.2 in L x 7.8 in W x 5.1 in H
- Overall Length 12.2 in
- Overall Width 7.8 in
- Overall Height 5.1 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 (TR-0813)
- BAND-IT Edge Band 3/4"X25'White (38265)
- NATIONAL MFG/SPECTRUM BRANDS HHI 18And14 Peg Locks (N180-016)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 7 in H, Red, 14.3 in L, 6 PK (STX71102U06C)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, Red, 7-3/8 in L (QUS236RD)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Red, 17 7/8 in L (30158RED)
- SSI SCHAEFER 30 lb Hang & Stack Storage Bin, Plastic, 4 3/16 in W, 2 in H, Blue, 6 11/16 in L (LF060402.0BL1)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, Blue, 18 in L (SSB461BL)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.14 gal, 11 in x 14 in x 5 in, Clear/Blue, 5PK (8.1C-PK5CB)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, Red, 11 5/8 in L (30110RED)
- Storex Storage Bins