Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cubby Storage Bin, Plastic, Blue, 5 PK

  • Mfr # 62416U05C

  • Zoro # G311973984


product price: $20.95
/pk 5, $4.19/ea

Key Features

Color
Blue
Material
Plastic
Recommended Age
4+ years
Includes
5 Cubby Bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62416U05C
Zoro #
G311973984
UPC #
194629126699
Country of Origin
Canada

Details

Color
Blue
Material
Plastic
Item
Cubby Storage Bin
Recommended Age
4+ years
Includes
5 Cubby Bins

Description

These small bins fit perfectly in classroom cubbies. They are also useful boxes for organizing your classroom. They are made of a drop resistant plastic which prevents cracking. Bright colors are ideal for STEM or STEAM organization. Perfect bin for shoes or even general storage. Bin measures 12.28in.L x 7.95in.W x 5.22in.H. Interior measures 11.09in.L x 6.77in.W x 4.82in.H. Sold as a pack of 5 bins.


  • Standard sized bin fits into most classroom furniture
  • Bright Colors are perfect for STEAM or STEM color coding
  • Bin fits most children shoes
  • Color coded to help you organize your classroom, crafts, or art supplies
  • Bin measures 12.28in.L x 7.95in.W x 5.22in.H
  • Pack of 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.