Cubby Storage Bin W/ Lid, Blue, 5.1 in H, 7.8 in W, 12.2 in L, 5 PK
- Mfr # 62408U05C
- Zoro # G9207920
product price:Â
$
21.85
/pk of 5, $4.37/ea
Key Features
Overall L x W x H
12.2 in L x 7.8 in W x 5.1 in H
Overall Length
12.2 in
Overall Width
7.8 in
Overall Height
5.1 in
Includes
Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62408U05C
- Zoro #
- G9207920
- UPC #
- -
- Country of Origin
- Canada
- Color
- Blue
- Item
- Cubby Storage Bin W/ Lid
- Includes
- Lid
Dimensions
- Overall L x W x H
- 12.2 in L x 7.8 in W x 5.1 in H
- Overall Length
- 12.2 in
- Overall Width
- 7.8 in
- Overall Height
- 5.1 in
Description
Small Cubby Bin,w/Cover,Blue,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.