Shop STOREX

Deep Storage Tray with Lid, Blue

  • Mfr # 62544U05C
  • Zoro # G823723800

product price: 
$
14.89
/ea

Key Features

Color
Blue
Size
10 in long x 13 in wide x 5 in deep
Gauge Case Material
Plastic
Includes
1 Storage Tray with Lid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
62544U05C
Zoro #
G823723800
UPC #
685442625440
Country of Origin
Canada
Color
Blue
Gauge Case Material
Plastic
Includes
1 Storage Tray with Lid

Description

These storage trays are designed to neatly organize all your letter-sized handouts, booklets and papers. The bright colors are ideal for STEM or STEAM organization. The easy-to-grip comfort edges are perfectly sized for big and small hands. Made of nonporous plastic, these trays are dishwasher safe and drop resistant. The included lids make these trays stackable and protect their contents. Measures 10" long x 13" wide x 5" deep.

Ratings & reviews