This item is Discontinued.

Storex File Box with Organizer, Letter Files, 14in x 11.25in x 14.5in, Black 61502U01C

File Box with Organizer, Letter Files, 14in x 11.25in x 14.5in, Black (Discontinued)

  • Mfr # 61502U01C
  • Zoro # G615510168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61502U01C
Zoro #
G615510168
UPC #
685442615021
Country of Origin
China

Dimensions

Inside Length
11.25 in
File Size
Letter
Height
14.5 in
Inside Width
14 in
Depth
11.25 in
Inside Height
14.5 in
Width
14 in

Details

Color
Black
Material
Plastic
Closure
Lift-Off Lid
Item
File Transport Cases

Description

Portable file box for letter size documents. Supply compartment in lid for easy access. Latch lock accepts a padlock not included. Unique handle design makes carrying and opening file box easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.