Storex

File Storage Box, Snap On Lid, Blue/Clear


product price: $33.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • File Size Letter/Legal
  • Height 10 7/8 in
  • Closure Snap On Lid
  • Width 14 1/4 in
  • Depth 19 in
See all product information

Product Information

  • Brand Storex
  • MFR # 61554U01C
  • Zoro # G0395230
  • UPC #
    685442615540
  • Country of Origin Canada
  • Category File Boxes

Dimensions

File Size Letter/Legal
Height 10 7/8 in
Width 14 1/4 in
Depth 19 in
Inside Height 10.5"
Inside Width 12.25"
Inner Depth 15.5"
Maximum Stacking Height 6

Details

Item File Storage Box
Closure Snap On Lid
Color Blue/Clear
Material polypropylene
Stacking Capacity 100 lb
Volume Capacity 9.25 gal
For Use With Hanging File Folders
Application Hanging Folder, File, Document
Stacking Strength 200 lb
Handle Side Recessed Grips
Capacity (Volume) 1.25 cu ft
Fastener Style Snap
Strength Heavy-Duty
Capacity (Weight) 35 lb
Box Type File Tote

Description

File Storage Box, File Size Letter/Legal, Height 10 7/8 in, Width 14 1/4 in, Depth 19 in, Stacking Capacity 100 lb, Color Blue/Clear, Snap On Lid Closure, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.