File Box, Black, Plastic, PK2
- Mfr # STX61523U01C
- Zoro # G922761413
product price:Â
$
28.75
/pk of 2, $14.38/ea
Key Features
Width
11-1/2 in
Height
13 in
Closure
Latch Lock
Material
Plastic
Holds
File, Letter, Pen/Pencil, Document
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX61523U01C
- Zoro #
- G922761413
- UPC #
- 10685442615233
- Country of Origin
- Canada
- Closure
- Latch Lock
- Item
- File Box
- Material
- Plastic
- Holds
- File, Letter, Pen/Pencil, Document
- Type
- Box
- Color
- Black
- Includes Carrying Handle
- Carrying Handle Included
- Lid Closure Style
- Locking Latch Lid
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Width
- 11-1/2 in
- Height
- 13 in
- Depth
- 14.3 in
- Overall Width
- 11 1/2 in
- File Size
- Letter
- Overall Height
- 13 in
- Overall Depth
- 14 1/4 in
Description
File Box, File Size Letter, Color Black, Material Plastic, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.