Shop SMEAD
See all product information
Create Account
File Folders, Pink, PK100
- Mfr # SMD17634
- Zoro # G122886756
product price:Â
$
73.55
/pk of 100, $0.74/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Plys
2
Thickness
11 pt
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Color
Pink
Tab Type
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD17634
- Zoro #
- G122886756
- UPC #
- 086486176347
- Country of Origin
- United States
Dimensions
- Thickness
- 11 pt
- Sheet Size
- 8-1/2 in x 14 in
- Expanded Width
- 3/4 in
- Overall Width
- 10 3/8 in
- Paper Size
- Legal
- Height
- 3 1/4 in
- Fits Chest Size
- Multiple Tab Positions to Fit Any Vertical or Lateral Filing System, Use a Rainbow of Colors to Categorize Different Types of Folders, Which Speeds Filing and Retrieval Time or to Complement Your Company Colors or Decor
Details
- Number of Plys
- 2
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- Pink
- Item
- File Folders
- Tab Type
- Top
- Tab Cut
- 1/3
- Product Type
- File Folders
- Tab Location
- Top
- Tab Position
- Assorted
- Material
- 11 pt. Stock
- Features
- Multiple Tab Positions to Fit Any Vertical or Lateral Filing System, Use a Rainbow of Colors to Categorize Different Types of Folders, Which Speeds Filing and Retrieval Time or to Complement Your Company Colors or Decor
- Shell Material
- 11 pt. Stock
- Wire Color
- Pink
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 3 1/4 in, Color Pink, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.