Shop STOREX
See all product information
Create Account
Large File Crate, Black
- Mfr # 61546U03C
- Zoro # G523723742
product price:Â
$
20.49
/ea
Key Features
Size
Crate: 17.25 inL x 14.25 inW x 10.5 inH, Interior: 15.12 inL x 12.23 inW x 10.37 inH
Color
Black
Includes
1 Crate
Gauge Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61546U03C
- Zoro #
- G523723742
- UPC #
- 685442615465
- Country of Origin
- Canada
Dimensions
- Size
- Crate: 17.25 inL x 14.25 inW x 10.5 inH, Interior: 15.12 inL x 12.23 inW x 10.37 inH
Details
- Color
- Black
- Includes
- 1 Crate
- Gauge Case Material
- Plastic
Description
The Storex storage crate features rugged dependability with a more up-to-date style. The traditional milk crate has received upgrades which include a solid bottom, easy grip handles, and improved drop test performance. It holds letter or legal hanging files and folders and can be safely stacked up to six crates high. Stack them on their side to creates a custom shelf unit or toss them in your car for mobile storage. These crates interlock in every direction. Crate measures 17.25"L x 14.25"W x 10.5"H. Interior measures 15.12"L x 12.23"W x 10.37"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.