Shop STOREX
See all product information
Create Account
Deep Storage Tray with Lid, Yellow
- Mfr # 62546U05C
- Zoro # G523723964
product price:Â
$
14.89
/ea
Key Features
Size
10 in long x 13 in wide x 5 in deep
Includes
1 Storage Tray with Lid
Gauge Case Material
Plastic
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62546U05C
- Zoro #
- G523723964
- UPC #
- 685442625464
- Country of Origin
- Canada
Dimensions
- Size
- 10 in long x 13 in wide x 5 in deep
Details
- Includes
- 1 Storage Tray with Lid
- Gauge Case Material
- Plastic
- Color
- Yellow
Description
These storage trays are designed to neatly organize all your letter-sized handouts, booklets and papers. The bright colors are ideal for STEM or STEAM organization. The easy-to-grip comfort edges are perfectly sized for big and small hands. Made of nonporous plastic, these trays are dishwasher safe and drop resistant. The included lids make these trays stackable and protect their contents. Measures 10" long x 13" wide x 5" deep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.