Large Pencil Box, Red, 3PK
- Mfr # 61612U12C
- Zoro # G223723783
product price:Â
$
23.19
/pk of 3, $7.73/ea
Key Features
Includes
1 File Box
Gauge Case Material
Plastic
Color
Red
Size
7.75 in x 11.25 in x 3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61612U12C
- Zoro #
- G223723783
- UPC #
- 194629159864
- Country of Origin
- Canada
- Includes
- 1 File Box
- Gauge Case Material
- Plastic
- Color
- Red
Dimensions
- Size
- 7.75 in x 11.25 in x 3 in
Description
Keep all your school essentials organized and protected with this large, durable pencil box. Measuring 7.75" x 11.25" x 3", it's spacious enough to hold a full school year's worth of supplies-perfect for pencils, pens, markers, scissors, and more. Its sturdy, impact-resistant plastic construction stands up to daily use, while the secure snap-shut latch keeps contents safe. Designed to fit in most lockers, this pencil box is ideal for students of all ages looking for a reliable storage solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.