Flat Storage Tray, Clear, 5PK
- Mfr # 62531U05C
- Zoro # G723723832
product price:Â
$
34.79
/pk of 5, $6.96/ea
Key Features
Includes
5 Storage Trays
Color
Clear
Size
10x13x3 in
Gauge Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62531U05C
- Zoro #
- G723723832
- UPC #
- -
- Country of Origin
- Canada
- Includes
- 5 Storage Trays
- Color
- Clear
- Gauge Case Material
- Plastic
Dimensions
- Size
- 10x13x3 in
Description
These storage trays are designed to neatly organize all your letter-sized handouts, booklets and papers. The bright colors are ideal for STEM or STEAM organization. The easy-to-grip comfort edges are perfectly sized for big and small hands. Made of nonporous plastic, these trays are dishwasher safe and drop resistant. Pack of 5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.