
Stackable Storage Drawer, 14.8in x 18.3in x 12.8in, Gray
Mfr # 61251S02C
Zoro # G915510134
product price:Â $59.29
/eaKey Features
Color
Gray
Material
Polypropylene
Stackable
Yes
Overall Depth
18.3 in
Overall Height
12.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61251S02C
Zoro #
G915510134
UPC #
685442612518
Country of Origin
Canada
Dimensions
Overall Depth
18.3 in
Overall Height
12.8 in
Overall Width
14.8 in
Details
Color
Gray
Material
Polypropylene
Stackable
Yes
Item
Covered Modular Boxes & Bins
Includes
(2) Keys
Description
Create a customized storage space for valuables, office supplies, letter-sized files, small parts and more. Recessed top and bottom deliver stable, interlocked stacking up to six drawers high. Scratch-, split-, dent- and corrosion-proof, moisture-resistant polypropylene construction ensures durable protection. Smooth-glide drawer features a key lock, so you can keep unauthorized individuals at a remove from your items. A built-in card holder on the drawer's face makes labeling and keeping track of what's where easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.