This item is Discontinued.

Storex Stackable Storage Container, 4 gal, 10 in L x 12-5/8 in W x 7-3/4 in H, Multicolored, Plastic 61514U06C

This item is Discontinued.

Storex

Stackable Storage Container, 4 gal, 10 in L x 12-5/8 in W x 7-3/4 in H, Multicolored, Plastic (Discontinued)

Mfr # 61514U06C
Zoro # G4074190
UPC # 685442615144
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61514U06C
Zoro #
G4074190
UPC #
685442615144
Country of Origin
Canada

Dimensions

Overall Height
7-3/4 in
Overall Length
10 in
Overall Width
12-5/8 in
Overall L x W x H
10 in L x 12-5/8 in W x 7-3/4 in H

Details

Type
Stackable
Volume Capacity
4 gal
Material
Plastic
Color
Multicolored
Item
Storage Container

Description

Storex Storage Bins, 10 x 12 5/8 x 7 3/4, 4 Gallon, Assorted Color, Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.