Shop STOREX
See all product information
Create Account
Storage Bin, Plastic, Assorted - Green, Teal, Yellow, Red, Blue, 7.9 in H, 11.3 in W, 13.6 in L
Mfr # 61514U06C
Zoro # G9176034
product price: $29.15
/pk 6, $4.86/eaKey Features
Overall L x W x H
13.6 in L x 11.3 in W x 7.9 in H
Material
Plastic
Overall Length
13.6 in
Overall Width
11.3 in
Overall Height
7.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61514U06C
- Zoro #
- G9176034
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall L x W x H
- 13.6 in L x 11.3 in W x 7.9 in H
- Overall Length
- 13.6 in
- Overall Width
- 11.3 in
- Overall Height
- 7.9 in
Details
- Color
- Assorted - Green, Teal, Yellow, Red, Blue
- Material
- Plastic
- Item
- Storage Bin
- Volume Capacity
- 4 gal
Description
Item: STOREX - 61514U06C Storage Bin
The STOREX - 61514U06C Storage Bin is a versatile storage solution designed to accommodate various items. Its ample dimensions allow for the organized placement of materials, making it suitable for businesses seeking an effective way to declutter their workspace. The bin's size contributes to its practicality, allowing users to store multiple types of items without worrying about space constraints.
This storage bin is made from durable material that can withstand regular use in busy environments. It features a simple yet functional design that blends well with any office decor while offering reliable storage solutions. The sturdy construction ensures longevity and resilience, thus providing long-term service for your business needs.
The STOREX - 61514U06C Storage Bin comes as a single unit per package, which allows you flexibility in determining the number needed based on your specific requirements. This product is compatible with most shelves or other organizational systems commonly found in offices or small businesses, adding convenience and versatility to its list of attributes. In summary, this robust storage bin offers functionality and durability – key factors when considering efficient organization solutions for your business.
The STOREX - 61514U06C Storage Bin is a versatile storage solution designed to accommodate various items. Its ample dimensions allow for the organized placement of materials, making it suitable for businesses seeking an effective way to declutter their workspace. The bin's size contributes to its practicality, allowing users to store multiple types of items without worrying about space constraints.
This storage bin is made from durable material that can withstand regular use in busy environments. It features a simple yet functional design that blends well with any office decor while offering reliable storage solutions. The sturdy construction ensures longevity and resilience, thus providing long-term service for your business needs.
The STOREX - 61514U06C Storage Bin comes as a single unit per package, which allows you flexibility in determining the number needed based on your specific requirements. This product is compatible with most shelves or other organizational systems commonly found in offices or small businesses, adding convenience and versatility to its list of attributes. In summary, this robust storage bin offers functionality and durability – key factors when considering efficient organization solutions for your business.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.