Storage Bin, Clear, 5.2 in H, 7.8 in W, 12.1 in L, 5 PK

  • Mfr # STX62464U05C

  • Zoro # G101859153


product price:  $31.49
/pk 5, $6.30/ea

Key Features

Color
Clear
Overall Length
12.1 in
Overall Width
7.8 in
Overall Height
5.2 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STX62464U05C
Zoro #
G101859153
UPC #
685442624641
Country of Origin
Canada

Dimensions

Overall Length
12.1 in
Overall Width
7.8 in
Overall Height
5.2 in

Details

Color
Clear
Item
Storage Bin
Shape
Rectangular

Description

Storage bin features an unbreakable design to handle any drops, tumbles and tosses you throw at them. Crystal-clear material helps you easily identify contents from afar. Standard-size bin fits into most classroom furniture. Storage bin is perfect for holding crafts, art supplies, shoes and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.