Zoro Homepage

Storage Bin, Plastic, Assorted, 7.9" H, 11.3" W

  • Mfr # 61514U06C

  • Zoro # G203949844


product price: $44.55
/ea

Key Features

Color
Assorted
Material
Plastic
Overall Width
11.3"
Overall Height
7.9"
For Use With
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61514U06C
Zoro #
G203949844
UPC #
10685442615141
Country of Origin
Canada

Dimensions

Overall Width
11.3"
Overall Height
7.9"
Overall Depth
13.7"

Details

Color
Assorted
Material
Plastic
Item
Storage Bin
For Use With
Notebook
Type
Storage Bin
Number of Dividers
1

Description

Features
  • Organize your room and store your supplies.
  • Bright colors.
  • Made of sturdy and drop-resistant plastic.
  • Front and rear handles for easy gripping, even with little hands.
Specification
  • Global Product Type - Boxes & Bins-Open
  • Boxes & Bins Type - Open
  • Width - 10 in.
  • Coupon Redeemable - Yes
  • Height - 7 3/4 in.
  • Depth - 12 5/8 in.
  • Capacity - 4 gal.
  • Material - Plastic
  • Color - Random Assorted
  • Number of Compartments - 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.