Zoro Homepage

Storage Bin, Plastic, Blue, 2 PK

  • Mfr # 61482U06C

  • Zoro # G711973980


product price: $26.25
/pk 2, $13.13/ea

Key Features

Material
Plastic
Includes
2 Storage Bins
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61482U06C
Zoro #
G711973980
UPC #
194629135691
Country of Origin
Canada

Details

Color
Blue
Material
Plastic
Item
Storage Bin
Includes
2 Storage Bins
Recommended Age
4+ years

Description

These storage bins are the ultimate companion for your bookshelf or cubby. The easy to grip handles are perfectly sized for big and small hands. They are made of impact resistant plastic and come in wonderfully bright colors. Use them to organize your room and store all your supplies. Measures 16.75in.L x 11.87in.W x 8.28in.H. Sold as a pack of 2 storage bins.


  • Pack of 2 storage bins.
  • Bright Colors are perfect for STEAM or STEM color coding
  • Made of sturdy, drop resistant plastic
  • Front and rear handles for easy gripping, even with little hands
  • The inside of the bin is 14in. long to hold legal and letter size papers and workbooks
  • Organize your supplies

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.