This item is Discontinued.

Storex Storex 62532U05C Letter Size 10 x 13 x 5 in. Deep Storage Tray; Unbreakable Clear - Pack of 5 62532U05C

Storex 62532U05C Letter Size 10 x 13 x 5 in. Deep Storage Tray; Unbreakable Clear - Pack of 5 (Discontinued)

  • Mfr # 62532U05C
  • Zoro # G804158621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62532U05C
Zoro #
G804158621
UPC #
-
Country of Origin
China

Description

These storage trays are designed to neatly organize all your letter-sized handouts, booklets and papers. The transparent material lets you easily view its contents with just a glance. The easy-to-grip comfort edges are perfectly sized for big and small hands. Made of nonporous plastic, these trays are dishwasher safe and drop resistant. The included lids make these trays stackable and protect their contents.

Features
  • Fits standard letter size paper, handouts and workbooks
  • Transparent so you can easily see tray contents
  • Made of sturdy, drop resistant plastic
  • Measures 10" long x 13" wide x 5" deep
  • Pack of 5
Specifications
  • Color: Unbreakable Clear
  • Size: 10 x 13 x 5 in.
  • Length: 13.17"
  • Width: 10.65"
  • Height: 5.2"
  • Weight: 5.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.