Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Storex Storex Industries STX00401E48C Sorting & Crafts Tray - Assorted Color STX00401E48C

Storex Industries STX00401E48C Sorting & Crafts Tray - Assorted Color (Discontinued)

  • Mfr # STX00401E48C
  • Zoro # G004142703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STX00401E48C
Zoro #
G004142703
UPC #
685442004016
Country of Origin
Cameroon

Description

Keep your arts and crafts table clean with this useful tray. Deep design allows you to use it to contain paint and water spills to help keep your work area clean. Plus, it can also be used for sort and count activities. The lip around the tray ensures that beads, crayons and supplies don't roll away.

Features
  • Raised walls contain messes during activities
  • Versatile design can be used for sort and count activities
  • Washable construction ensures lasting use
  • Perfect for beads, balls, paints and more
Package Contents:
  • Zip-liner Racers, Craft Sticks, Mini Craft Sticks, Skinny Craft Sticks, Paper Straws , Pipe Cleaners,
Application & Usage:
  • Bead,Crayon,Supplies,Craft
Specifications
  • Color: Assorted
  • Length: 9.9"
  • Width: 8.1"
  • Country of Origin: Cameroon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.