This item is Discontinued.

Storex Storex Industries STX00953U06C-3 Large Caddy; Blue - 3 Each STX00953U06C-3

Storex Industries STX00953U06C-3 Large Caddy; Blue - 3 Each (Discontinued)

  • Mfr # STX00953U06C-3
  • Zoro # G904130732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STX00953U06C-3
Zoro #
G904130732
UPC #
194629091270
Country of Origin
China

Description

Sort your supplies for easy use and storage. The rounded handle has no sharp edges. Completely washable and dishwasher safe. Take your supplies from the closet to the work table quickly and simply. Comfort grip handle Stacks and nests deeply Organize essential supplies for grab and go usage Impact resistant plastic Completely washable and dishwasher safe.

Features
  • Large Caddy
  • 3 Each
Specifications
  • Color: Blue
  • Size: Large
  • Dimension: 13"L x 11"W x 6.375"H
  • Weight: 2.43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.