
Storex Industries STX62411U06C-2 Small Cubby Bin with Cover Purple Classroom - 2 Each (Discontinued)
- Mfr # STX62411U06C-2
- Zoro # G204129511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STX62411U06C-2
Zoro #
G204129511
UPC #
194629051274
Country of Origin
China
Description
These small bins fit perfectly in classroom cubbies. They are also useful boxes for organizing your classroom. They are made of a drop resistant plastic which prevents cracking. The clear lid is included. Perfect bin for shoes or even general storage.
Features- Small Cubby Bin with Cover Purple Classroom
- 2 Each
- Color: Purple
- Size: Small
- Dimension: 12.2" x 7.8" x 5.1"
- Weight: 1.55 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.