STX63202U05C Stackable Craft Box - Assorted Bright
- Mfr # STX63202U05C
- Zoro # G204087156
product price:Â
$
75.29
/ea
Key Features
Color
Assorted Bright
Height
3"
Width
14"
For Use With
Paper Storage
Features
Stackable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX63202U05C
- Zoro #
- G204087156
- UPC #
- 685442632028
- Country of Origin
- Canada
Dimensions
- Height
- 3"
- Width
- 14"
- Length
- 14"
Details
- Color
- Assorted Bright
- Item
- Storage Bin
- For Use With
- Paper Storage
- Features
- Stackable
- Closure
- Latching
Description
Craft box features a snap-shut latch that opens and closes with just a single hand to quickly access your items. Stackable design lets you keep multiple boxes together for space-saving storage. See-through construction lets you quickly find your required supplies. Craft box is perfect for storing papers, classroom supplies, decorations and more.
Specifications- Color: Assorted Bright
- Weight: 1.08 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.