STX70109E06C-6 Large Book Bin with Front Pockets; Black - 6 Each
- Mfr # STX70109E06C-6
- Zoro # G703733677
Key Features
Specifications
Details
- MFR #
- STX70109E06C-6
- Zoro #
- G703733677
- UPC #
- 194629051717
- Country of Origin
- China
- Color
- Black
- Item
- Book Storage Bin
Description
Keep your books organized and within easy reach. Link our book bins together to make a sturdy book storage or use the easy to grip handles to carry a set of books to your reading corner. The handles are perfectly sized for big and small hands. You can identify each bin using the included label pouches or just by the bright colors. The bin will fit taller books and letter sized file folder too. It will be easy to flip through your papers and books in this extremely versatile bin. Large book bins hold books, magazines, files, folders, etc. Sides of bins connect together for safe storage Made of sturdy and drop resistant plastic Front and rear handles for easy gripping, even with little hands Clear pouches included for labeling Inside measures 11" deep for storing letter sized files and papers.
Features- Large Book Bin with Front Pockets
- 6 Each
- Color: Black
- Size: Large
- Dimension: 14.3"L x 5.3"W x 7"H
- Weight: 3.06 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.