Shop All USB Cables
Storm Interface
USB Cable, 3 ft., Black
Mfr # USB CABLE
Zoro # G8586505
original price:
$10.79
20% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Connector Type USB A Male/Angled Mini B Male
- USB Specification 2.0
- Color Black
- Standards RoHS Compliant
Product Information
- Brand Storm Interface
- MFR # USB CABLE
- Zoro # G8586505
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Details
Description
USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type USB A Male/Angled Mini B Male, For Use With Storm 5100 Series Displays and Storm USB Encoder, RoHS Compliant Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery for KTM 60011053000 (YTZ14SGEL95)
- AIPHONE Audio Tenant Station, 12-16VAC (IE-1AD)
- ICOM Belt Clip, Polycarbonate (MB98)
- FLUKE NETWORKS Fluke Networks LRAT-2000 2000 Network Auto-Tester (LRAT-2000)
- IOGEAR USB 2.0 Print Server, 1 Port, GPSU21 (GPSU21)
- TRIPP LITE USB 3.0 Hub, SuperSpeed, 4-Port, Portable (U360-004-MINI)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- REED INSTRUMENTS USB Cable, For Use With Mfr. No. R8085 (R8085-USB)
- MONOPRICE USB 2.0 Active Cable, 49ft.L, Black (7643)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- STREAMLIGHT STYLUS PRO USB w/USB-Blue/White (SR66140)
- Storm Interface USB Cables