Shop STORM SHELL
See all product information
Create Account
TV and Soundbar Lift Cabinet Kit, Dual Motor, 256lb Capacity
- Mfr # A-55-LM130
- Zoro # G623363107
product price:Â
$
2,004.99
/ea
Free Shipping & Returns
Key Features
Maximum Soundbar Dimensions
50.40 in L x 3 in H x 4.25 in D
Material
Steel
Length
39 in
Motor Wattage
(2) 1500 W
Includes
Motor, Remote Control, Control Panel, Steel Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-55-LM130
- Zoro #
- G623363107
- UPC #
- 810109088997
- Country of Origin
- China
- Material
- Steel
- Motor Wattage
- (2) 1500 W
- Includes
- Motor, Remote Control, Control Panel, Steel Frame
- Application
- Safely house your TV and soundbar
- Voltage
- 120 V
- Outdoor Use
- Yes
- Color
- Silver
- For Use With
- Patios, Pool Areas, Restaurants, Bars, Hotels, Backyards, Any Outdoor Entertainment Area, Indoor Spaces
- Maximum Lifting Load Capacity
- 256 lbs
- Item
- TV and Soundbar Lift Cabinet Kit
Dimensions
- Maximum Soundbar Dimensions
- 50.40 in L x 3 in H x 4.25 in D
- Length
- 39 in
- Maximum TV Dimensions
- 504.0 in L x 30.10 in H x 4.25 in D
- Width
- 60 in
- Depth
- 14 in
Description
Enhance your TV setup with the Storm Shell Lift Cabinet-a sleek, motorized solution for secure and stylish TV and sound bar storage. Built with a durable steel frame, this kit allows you to customize the exterior to match your space while helping protect your TV from the elements. Powered by a dual motor with a lift capacity of up to 256 lbs., it delivers smooth and reliable operation. Ideal for both indoor and outdoor use, it accommodates most TVs up to 55 in and most soundbars, keeping your equipment safely concealed when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.