Shop STORM SHELL
See all product information
Create Account
TV and Soundbar Lift Cabinet Kit, Single Motor, 124lb Capacity
- Mfr # A-55-LM70
- Zoro # G523363108
product price:Â
$
1,462.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Maximum Lifting Load Capacity
124 lbs
Width
60 in
Material
Steel
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-55-LM70
- Zoro #
- G523363108
- UPC #
- 810109088980
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 39 in
- Depth
- 14 in
- Maximum TV Dimensions
- 504.0 in L x 30.10 in H x 4.25 in D
- Maximum Soundbar Dimensions
- 50.40 in L x 3 in H x 4.25 in D
Details
- Color
- Silver
- Maximum Lifting Load Capacity
- 124 lbs
- Material
- Steel
- Item
- TV and Soundbar Lift Cabinet Kit
- Motor Wattage
- 1500 W
- Outdoor Use
- Yes
- Includes
- Motor, Remote Control, Control Panel, Steel Frame
- Application
- Safely house your TV and soundbar
- For Use With
- patios, pool areas, restaurants, bars, hotels, backyards, any outdoor entertainment area, indoor spaces
- Voltage
- 120 V
Description
Enhance your TV setup with the Storm Shell Lift Cabinet-a sleek, motorized solution for secure and stylish TV and sound bar storage. Built with a durable steel frame, this kit allows you to customize the exterior to match your space while helping protect your TV from the elements. Powered by a single motor with a lift capacity of up to 124 lbs., it delivers smooth and reliable operation. Ideal for both indoor and outdoor use, it accommodates most TVs up to 55 in and most soundbars, keeping your equipment safely concealed when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.