This item is Discontinued.

Storsystem Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 3 in H CE1950PR1

Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 3 in H (Discontinued)

  • Mfr # CE1950PR1
  • Zoro # G7315728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1950PR1
Zoro #
G7315728
UPC #
672975676148
Country of Origin
United Kingdom

Dimensions

Overall Height
3 in
Overall Width
12.25 in
Depth
3"
Overall Depth
16.75 in

Details

Color
Red
Material
High Impact Polystyrene
Item
Bin, Tray, Tote
For Use With
StorSystem and StorWerks Bins and Trays
Type
Slim Line Tray

Description

1 x Slim Line Single Depth 3”Tote Tray in Primary Red
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Shatterproof Construction: Solid Color Tote Trays injected moulded from SuperTuff HIPS, High Impact Polystyrene.
Tote Trays are the essential component to an evolving self-organized environment. The broad range of size options supports the organization of the smallest manipulatives to the largest of Maker resources. This diversity keeps an environment de-cluttered, allowing for highly mobile educational activities.
Strength & Resistance: Tote Trays are certified to British Standard BS: 5873 [PART 4 (1998)] Certified exceeding all four BS 5873 Certification Requirements.
Cleaning: Smooth radius corners of 3/16” ease cleaning in sanitary environments; simply clean with soap & water.
Personalize storage with optional Inserts, Ticket Windows, Lids, and File Frame Inserts.
Dimensions: 12 1/4"W - 16 3/4"L - 3"H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.