
Commercial Grade High Capacity Storage Wall Units with 36 Blue High Impact Polystyrene Bins/Trays (Discontinued)
- Mfr # CE2090DG-12S8D2QPR
- Zoro # G8151850
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE2090DG-12S8D2QPR
Zoro #
G8151850
UPC #
672975677466
Country of Origin
United Kingdom
Dimensions
Width
28 3/4"
Height
75 1/2"
Overall Depth
17"
Overall Height
75 1/2"
Details
Material
High Impact Polystyrene with Steel tubing
Color
Blue
Finish
Baked on Black Epoxy Finish
Type
Metal Shelving
Includes
Contains: (12) 6” Deep Bins / Trays; (8) 3” Deep Bins / Trays; (2) 12” Deep Bins / Trays;
Item
Storage Wall Unit
Caster Type
(4) Swivel with Brake
Assembled/Unassembled
Unassembled
Cabinet Color
Black
Load Capacity
400lbs
Bin Color
Red
Description
Double Column Wall Unit – Slim Line - High-Capacity Storage Wall Unit in Black with 12 x Primary Red-3” Slim Line Trays, 8 x Primary Red-6" Slim Line Trays and 2 x Primary Red-12" Slim Trays
Unit frame finish is Black, lid finish is Gray and supplied with 12 x Primary Red-3” Slim Line Trays, 8 x Primary Red-6" Slim Line Trays and 2 x Primary Red-12" Slim Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 28 3/4′′ W x 75 1/2′′ H x 17′′D
Unit frame finish is Black, lid finish is Gray and supplied with 12 x Primary Red-3” Slim Line Trays, 8 x Primary Red-6" Slim Line Trays and 2 x Primary Red-12" Slim Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 28 3/4′′ W x 75 1/2′′ H x 17′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.