This item is Discontinued.

Storsystem Bin, Tray, Tote, Orange, High Impact Polystyrene, 12.25 in W, 6 in H CE1952FO-NK0300-3

Bin, Tray, Tote, Orange, High Impact Polystyrene, 12.25 in W, 6 in H (Discontinued)

  • Mfr # CE1952FO-NK0300-3
  • Zoro # G3922560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1952FO-NK0300-3
Zoro #
G3922560
UPC #
672975737092
Country of Origin
United Kingdom

Dimensions

Overall Height
6 in
Overall Width
12.25 in
Overall Depth
16.75 in

Details

Color
Orange
Material
High Impact Polystyrene
Item
Bin, Tray, Tote
For Use With
StorSystem and StorWerks Bins and Trays
Includes
Divider Tray and Lid

Description

Slim Line Double Depth Tray in Neon Orange & Lid in Clear + 1 x 4 Division Insert & 1 x 2 Division Insert Kit – Pack of 3
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Tote Tray, Lid & Dividers are SHATTERPROOF
Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene.
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Dimensions: 12 1/3" W x 16 3/4" H x 6"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.