39 gal Trash Bags, 33 in x 44 in, Extra Heavy-Duty, 1.1 mil, Brown

  • Mfr # G3344B11

  • Zoro # G5787087


product price:  $21.99
/pk 40, $0.55/ea

Key Features

Strength Rating
Extra Heavy-Duty
Thickness
1.1 mil
Size
33 in x 44 in
Color
Brown
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G3344B11
Zoro #
G5787087
UPC #
733878701389
Country of Origin
United States

Dimensions

Thickness
1.1 mil
Size
33 in x 44 in
Width
33 in
Height
44 in

Details

Capacity
39 gal
Strength Rating
Extra Heavy-Duty
Color
Brown
Item
Trash Bags
Weight
5 lbs
Application
Can Liner
Bag Product Grouping
Biodegradable
Bags Per Roll
40
Product Type
Trash Bags

Description

Item Trash Bags, Package Quantity 40

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.