Zoro Homepage

13 gal Trash Bags, 0.70 mil (18 Micron), White

  • Mfr # STOG2430W70

  • Zoro # G501858411


product price: $23.19
/ea

Key Features

Capacity
13 gal
Thickness
0.70 mil (18 Micron)
Color
White
Length
30"
Features
Disposable; Eco-friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOG2430W70
Zoro #
G501858411
UPC #
733878701358
Country of Origin
United States

Dimensions

Thickness
0.70 mil (18 Micron)
Length
30"
Width
24"

Details

Capacity
13 gal
Color
White
Item
Trash Bags
Features
Disposable; Eco-friendly
Application
Office Waste

Description

Eco-friendly trash bags are made with controlled life-cycle plastics that have similar performance properties of ordinary plastic bags except that they are modified to accelerate aging. This process safely returns the organic carbon, from which plastic is made, to the natural bio-cycle as a food source for microorganisms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.