Zoro Homepage

10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK

  • Mfr # STOT2424B10

  • Zoro # G201858452


product price: $36.49
/pk 250, $0.15/ea

Key Features

Capacity
10 gal
Material
Resin
Thickness
1 mil (25 Micron)
Color
Black W/Brown
% Recycled Content
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOT2424B10
Zoro #
G201858452
UPC #
733878701143
Country of Origin
United States

Dimensions

Thickness
1 mil (25 Micron)
Width
24"
Length
24"

Details

Capacity
10 gal
Material
Resin
Color
Black W/Brown
Item
Trash Bags
% Recycled Content
1
Features
Eco-friendly; Durable; Puncture Resistant; Tear Resistant; Heavy Duty
Max. Load
55 lb

Description

Total recycled content bags are manufactured from recycled resins to promote an eco-friendly design. Durable design is puncture-resistant and tear-resistant. Bags stand up to heavy workloads while minimizing the input of resins into your waste system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.