
Bronze Ball Valve 3/4in With Red Lever Handle
Mfr # BV0075BRED
Zoro # G315625926
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
0.75 in
Body Material
Bronze
Color - Valve Body
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BV0075BRED
Zoro #
G315625926
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
0.75 in
Details
Body Material
Bronze
Color - Valve Body
Red
Description
Ball Valves are easy to maintain and easy to replace. Flow rates are adjustable from low to high. 3/4'' Ball Valves are available in either bronze or stainless steel. Not available for steam service.Service part for Strahman M-750TG, M-750, M-159TG.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.