Stainless Steel Ball Valve 3/4in With Red Lever Handle

  • Mfr # BV0075SRED

  • Zoro # G615625916


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
0.75 in
Body Material
Stainless Steel
Color - Valve Body
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BV0075SRED
Zoro #
G615625916
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
0.75 in

Details

Body Material
Stainless Steel
Color - Valve Body
Red

Description

Ball Valves are easy to maintain and easy to replace. Flow rates are adjustable from low to high. 3/4'' Ball Valves are available in either bronze or stainless steel. Not available for steam service.Service part for Strahman M-750TG, M-750, M-159TG, and M-159.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.